Beli ball valve flange di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- MDT Ball Valve Flange EndDeskripsi:#34;MDT #34;, Flange Ball Valve, SCS13, 10KNote : + Original Material of SCS13 (SUS304). + Material Specification : Nickel 8.0 - 12,0, Chromium 18,0 - 21.0atribut:
- Actuator: Lever Handle
- Ball: SUS304
- Seat: PTFE
- Mitsubishi Materials Straight Shank Drill for Stainless Steel KSD Series (Mata Bor Lurus)atribut:
- Effective Processing Height: 3 to 5D (cutting diameterx3 to 5)
- SHOWA (Valve) Ball Valve Full Bore Flange Type SCS13A PTFE Class 10K (Katup)Deskripsi:10K FC BALL VALVE FULL BORE FLANGE TYPE SCS13A PTFE (SHOWA Ball Valve Full Bore Flange Type SCS13A PTFE 65A 2 1/2 Inch (class 10K))material : SCS13A item code : 78atribut:
- Item Code: 78
- Material: SCS13A (Ball) FC200 (Body) PTFE (Seat) SUS304 (Shaft)
- Working Pressure: 1.37Mpa WOG (120Degrees C)
- Bore: Full Bore
- SHOWA (Valve) Ball Valve Flange Type Class 10K (Katup)Deskripsi:10K SCS13A BALL VALVE FLANGE TYPE (Showa Ball Valve Flange Type 65A (2 1/2 inch) (class 10K))material : SCS13A item code : 144-3atribut:
- Item Code: 144-3
- Material: CF8 SCS13A (Body) CF8 SCS13A (Trim) PTFE (Seat) 304 S/Steel (Stem)
- Working Pressure: - 10K/1.37MPa (-10 to 10Degrees C) - 150Lb/275PSI (100Degrees F)
- Bore: Full Bore
- Kitz 10K SS Ball Valve (Flange Type) (10 UBO Series)atribut:
- Material (stem): SUS316L
- Cap Material: SCS16A
- Material (Packing): PTFE
- Material (Gasket): PTFE
- Ball Material: SCS16A/SUS316L
- Body Material: SCS16A
- Class: 10K
- VTV Valve Globe Valve PN16 (Katup Globe)Deskripsi:VTV Cast Iron globe valve Flange end to PN 16 Hand wheel operated
- VTV Valve Globe Valve ANSI 150 (Katup Globe)Deskripsi:VTV Cast Steel globe valve Flange end to ANSI 150Rf Hand wheel operatedatribut:
- Fig: GBV-201
- Trim: API 600 No. 1. - SS13%Cr
- Sealing: Graphite
- Body: A216-WCB Cast Steel
- Kitz Class 150 Stainless Steel Ball Valvesatribut:
- Gasket Material: PTFE
- Gland Packing Material: PTFE
- Handle Material: Ductile Iron
- Mitsubishi Materials Straight Shank Drill for KMC2 Stainless Steel (Mata Bor Lurus)atribut:
- Coating: Non-Coating
- Thinning Shape of Drill: XR thinning
- Material: Cobalt high Speed Steel Material (KMC2)
- CENIT Ball Valve UPVC True Union Seat PTFE Seals EPDM Flange End JISatribut:
- Connection Type: Flange End
- Material: uPVC
- Seal Material: EPDM
- Seat Material: PTFE
- Standard: JIS
- TP Ball Valve 2-Pieces Body Seat PTFE Flange End Connection JIS10K (Katup)atribut:
- Material: Cast Iron
- Kitz Ball (10K) Valve (10STBF Series)atribut:
- Thread Diameter: M12
- Nominal Diameter: 3/4B
- Call of pipe flange: 20A(3/4B)
- Class: 10K
- Dimension D1 (mm): 130
- Dimension L (mm): 117
- Dimension H (mm): 109
- Bore Diameter: Full bore
- Connection Method: Pipe flanges
- Dimension C (mm): 75
- Dimension D (mm): Φ20
- Dimensions d (mm): 100
- Dimensions t (mm): 14
- Fluid Used: Water, air, gas
- Handle Shape: Lever type
- Number of bolt holes: 4
- Shape: straight
- Type: Ductile
- Valve Type: Ball valve
- Asahi AV Ball Valve Type 21 Screw-In TypeDeskripsi:General-purpose ball valve, screw-in type.atribut:
- Fluid Temperature (°C): 0-50
- Material (Seal): EPDM
- Handle Shape: T type
- Connection: Rc
- Material: U-PVC
- Shape: straight
- Type: Ball valve
- Mitsubishi Straight Shank Drill WSTAR Series MVS (Mata Bor Lurus)atribut:
- Material: Carbide
- Surface Treatment: PVD coating
- Weissmiller Ball Valve ANSI 150 SS316Deskripsi:The ball valve uses a hollow, rotating ball to open or close the flow.Ball valves are essential components used to control fluid flow through a rotating ball mechanism. Weissmiller ball valves stand out for their exceptional quality, durability, and performance, making them a top choice for various industries.atribut:
- Ball Material: SS316
- Ball Valve Type: 2-Piece Split Body Floating
- Body Material: SS316
- Class: ANSI 150
- Connection: RF Flange
- Handle: Lever Operation
- Seat Material: PTFE
- VTV Valve Body Ball Valve ANSI 150Deskripsi:VTV 2pcs body high mounting full bore ball valveFlange end to ANSI 150with anti static device, fire safe, and blow out proofatribut:
- Fig: BV-202
- Kitz Brass Ball Valve Standard Bore T SeriesDeskripsi:It is a lever type with one step drop in ball diameter.Purpose:For water, oil, and gas equipment piping. (Flammable gas and toxic gas are not allowed)
- Kitz Stainless Ball Valve 10K (UTBM Series)atribut:
- Material (stem): SUS316
- Ball Material: SCS14A/SUS316
- Body Material: SCS14A
- Class: 10K
- Kitz Type 600 Stainless Steel Ball Valvesatribut:
- Body Material: CF8M
- Ball Material: CF8M/316
- Gland Packing Material: Reinforced PTFE
- Handle Material: Plastic Covered S.S.
- Seat Material: Glass Filled PTFE
- Stem Material: 316
Daftar Harga ball valve flange Terbaru November 2026
| MDT Ball Valve Flange End | Rp1.299.900 |
| Mitsubishi Materials Straight Shank Drill for Stainless Steel KSD Series (Mata Bor Lurus) | Rp909.900 |
| SHOWA (Valve) Ball Valve Full Bore Flange Type SCS13A PTFE Class 10K (Katup) | Rp6.399.900 |
| SHOWA (Valve) Ball Valve Flange Type Class 10K (Katup) | Rp10.999.900 |
| Kitz 10K SS Ball Valve (Flange Type) (10 UBO Series) | Rp6.899.900 |
| VTV Valve Globe Valve PN16 (Katup Globe) | Rp949.900 |
| VTV Valve Globe Valve ANSI 150 (Katup Globe) | Rp4.799.900 |
| Hershey Valve True Union Ball Valve Flange | Rp319.900 |
| Kitz Class 150 Stainless Steel Ball Valves | Rp3.099.900 |
| Mitsubishi Materials Straight Shank Drill for KMC2 Stainless Steel (Mata Bor Lurus) | Rp82.900 |
Data diperbarui pada 22/11/2026 (Harga belum termasuk PPN)




















































































































































/1kP105261056-10.jpg)
%20Ball%20Valve%20Full%20Bore%20Flange%20Type%20SCS13A%20PTFE%20Class%2010K%20(Katup)/P102180044-1.jpg)
%20Ball%20Valve%20Flange%20Type%20Class%2010K%20(Katup)/P102180051-1.jpg)
%20(10%20UBO%20Series)/P103048691-1.jpg)
/b0P107545396-1.jpg)
/98P107545332-1.jpg)


/jyP103619718-5.jpg)

/P102046920-1.jpg)
%20Valve%20(10STBF%20Series)/P103051765-1.jpg)

/5bP111178191-1.jpg)



/P103048187-1.jpg)

%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)